Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark MUH0371 Type MUH Unit Heater 1-Phase 3-Kilo-Watt at 277-Volt 11-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark MUH0371 Type MUH Unit Heater 1-Phase 3-Kilo-Watt at 277-Volt 11-Amp

SKU: 118474
Q-Mark Type MUH unit heater has aluminum finned, copper clad steel sheath heating-element that reduces sheath temperature and faster heat dissipation. It features advanced pull-through airflow design that draws air across heating-element for more uniform air distribution and cooler operation. Heater produces heat output of 10.2 BTU/hour. Heating element has power rating of 3-Kilo-Watts. Horizontal/vertical mountable heater in neutral gray/statuary bronze finish, has heavy gauge die-formed steel housing. It has 1/100 hp rated fan motor that rotates at speed of 1600 RPM. Fan distributes uniform air up to the distance of 12-ft and has airflow capacity of 350 CFM and 800 FPM. It has 2-speed fan selector switch. Fan delay feature eliminates cold drafts.

Heater measures 14-Inch x 7-1/2-Inch x 16-Inch. Adjustable discharge stainless steel louvers of the heater control airflow. This 1-Phase heater has voltage rating of 277-Volts and current rating of 11-Amps. It operates at temperature rating of 27 deg C. Heater is perfect for use in aircraft hanger, factory, garage, power station, shipping room, stores and warehouse. Unit heater is UL/cULus listed, NEC certified and meets OSHA requirements.
  • Specially designed venturi outlet meets that added throw as needed in vertical position
  • Branch circuit fusing aids for added protection
  • 24-Volts Control transformer standard on most models, providing a safer and more accurate means of temperature control
  • Automatic reset linear thermal capillary type cut-out offers protection over entire length of element areas
  • Ruggedly built, yet light weight for easier installation

Overview

Q-Mark Type MUH unit heater has aluminum finned, copper clad steel sheath heating-element that reduces sheath temperature and faster heat dissipation. It features advanced pull-through airflow design that draws air across heating-element for more uniform air distribution and cooler operation. Heater produces heat output of 10.2 BTU/hour. Heating element has power rating of 3-Kilo-Watts. Horizontal/vertical mountable heater in neutral gray/statuary bronze finish, has heavy gauge die-formed steel housing. It has 1/100 hp rated fan motor that rotates at speed of 1600 RPM. Fan distributes uniform air up to the distance of 12-ft and has airflow capacity of 350 CFM and 800 FPM. It has 2-speed fan selector switch. Fan delay feature eliminates cold drafts.

Heater measures 14-Inch x 7-1/2-Inch x 16-Inch. Adjustable discharge stainless steel louvers of the heater control airflow. This 1-Phase heater has voltage rating of 277-Volts and current rating of 11-Amps. It operates at temperature rating of 27 deg C. Heater is perfect for use in aircraft hanger, factory, garage, power station, shipping room, stores and warehouse. Unit heater is UL/cULus listed, NEC certified and meets OSHA requirements.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Motor Type
Completely Enclosed Fan
Item Name
Unit Heater
Mounting
Horizontal/Vertical
Temperature Rating
27 deg C
Type
Type MUH
Voltage Rating
277 Volt
Motor Horsepower
1/100 hp
Energy Star Flag
No
UNSPSC
40101819
Standards
UL Listed, cULus E21609 Certified, NEC Compliant, OSHA Compliant
GTIN
00685360047201
sku
118474
Housing Material
Heavy Gauge Die Formed Steel
Air Throw
12 ft
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
MUH0371
Air Flow
350 CFM, 800 FPM
Amperage Rating
11 Amp
Heating Element
Aluminum Finned Copper Clad Sheathed Steel
Brand Name
Q-Mark
Dimensions
14 Inch Width x 7-1/2 Inch Depth x 16 Inch Height
Element Wattage
3 Kilo-Watt
Fan Motor RPM
1600 RPM
Finish
Neutral Gray/Statuary Bronze, Stainless Steel Louvers
Output
10.2 BTU/Hour
UPC
68536004720
Phase
1
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.