Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark MPDS25 Power Disconnect Switch 120 - 600-Volt 25-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark MPDS25 Power Disconnect Switch 120 - 600-Volt 25-Amp

SKU: 107081
Q-Mark 1-/3-Phase Power disconnect switch has voltage rating of 120 - 600-Volts and current rating of 25-Amps at 60-Hz. It is suitable for use with all Dayton electric unit heater models.
  • Suitable for all Dayton® electric unit heater models
  • Voltage and current rating of 120 - 600-Volts and 25-Amps at 60-Hz
  • Unit mountable design

Overview

Q-Mark 1-/3-Phase Power disconnect switch has voltage rating of 120 - 600-Volts and current rating of 25-Amps at 60-Hz. It is suitable for use with all Dayton electric unit heater models.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00685360047034
Phase
1 or 3
UNSPSC
40101800
Energy Star Flag
No
Voltage Rating
120 - 600 Volt
Number of Poles
3
Amperage Rating
25 Amp
Manufacturer Part Number
MPDS25
Manufacturer Name
Marley Engineered Products
UPC
68536004703
Actuator
No
Brand Name
Q-Mark
Degree of Protection
No
Frequency Rating
60 Hz
Fuse Type
No
Item Name
Power Disconnect Switch
Mounting
Unit

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.