Q-Mark LFKSM Surface Mounting Frame 3-13/16-Inch For LFK Series Commercial Fan-Forced Wall Heater

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark LFKSM Surface Mounting Frame 3-13/16-Inch For LFK Series Commercial Fan-Forced Wall Heater

SKU: 183822
Q-Mark Surface mounting frame, measures 3-13/16-inches. This frame is suitable to use with type LFK commercial fan forced wall heaters.
  • Has a dimension of 3-13/16-inches
  • Compatible with type LFK commercial fan forced wall heaters
  • Surface mountable
  • Suitable to use with type LFK commercial fan forced wall heaters

Overview

Q-Mark Surface mounting frame, measures 3-13/16-inches. This frame is suitable to use with type LFK commercial fan forced wall heaters.

Specifications

Orientation
No
Size
3-13/16 Inch Depth
Energy Star Flag
No
Color
Northern White
UPC
68536004577
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
LFKSM
Brand Name
Q-Mark
Finish
No
Item Name
Surface Mounting Frame
UNSPSC
40101800
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.