Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark HUHAA527 Unit Heater 5-Kilo-Watt Statuary Bronze Berko®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark HUHAA527 Unit Heater 5-Kilo-Watt Statuary Bronze Berko®

SKU: 95443
Q-Mark Berko® Unit heater in powder-coated finish, has steel construction for added durability and strength. The heater has a current rating of 18-Amps, voltage rating of 277-Volts and power rating of 5-Kilo-Watts. This 1-Phase heater measures 14-Inch x 8-1/2-Inch x 16-Inch. Heater has an advanced pull through air flow design for distributing air evenly and ensures cooler element operation. It has branch circuit fusing and features completely enclosed motor. This heater incorporates 24-Volts control transformer for accurate temperature control. The heater with automatic reset linear thermal cut-out, ensures for entire area. This heater has adjustable louvers to direct air flow. It is suitable for factories, warehouses, garages, stairwells, shipping docks, power stations and mechanical rooms applications.
  • Wide range of optional control kits provide field-installation and increase the unit's adaptability to specification market
  • Has small to medium case construction is 20-Gauge steel with larger cabinet 18-Gauge steel
  • Specially designed venturi outlet can meet additional air throw in vertical position
  • Features 2-speed fan selector switch
  • Optional fan-only switch ensures air movement and has no heat or 3-Phase wiring on 5-Kilo-Watt through 10-Kilo-Watt, 208/240-Volts and 15-Kilo-Watt, 208-Volts unit
  • Aluminum-finned and copper-clad steel sheath heating element increases life span due to cooler sheath temperature and faster heat dissipation
  • Does not require any piping flues, valves or traps needed for installation
  • Suitable for factories, warehouses, garages, stairwells, shipping docks, power stations and mechanical rooms applications

Overview

Q-Mark Berko® Unit heater in powder-coated finish, has steel construction for added durability and strength. The heater has a current rating of 18-Amps, voltage rating of 277-Volts and power rating of 5-Kilo-Watts. This 1-Phase heater measures 14-Inch x 8-1/2-Inch x 16-Inch. Heater has an advanced pull through air flow design for distributing air evenly and ensures cooler element operation. It has branch circuit fusing and features completely enclosed motor. This heater incorporates 24-Volts control transformer for accurate temperature control. The heater with automatic reset linear thermal cut-out, ensures for entire area. This heater has adjustable louvers to direct air flow. It is suitable for factories, warehouses, garages, stairwells, shipping docks, power stations and mechanical rooms applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Statuary Bronze
Item Name
Unit Heater
Mounting
Horizontal
Power Rating
5 Kilo-Watt
Sub Brand
Berko®
Temperature Rating
40 to 90 deg F
Voltage Rating
277 Volt
Motor Horsepower
1/100 hp
Energy Star Flag
No
UNSPSC
40101819
Model
HUHAA
Standards
cULus E21609 Certified
GTIN
00685360036991
Housing Material
18 Gauge Die Formed Steel
Air Throw
12 ft
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
HUHAA527
Feature8
Suitable for factories, warehouses, garages, stairwells, shipping docks, power stations and mechanical rooms applications
Air Flow
350 CFM, 800 FPM
Amperage Rating
18 Amp
Heating Element
Aluminum Finned Copper Clad Steel Sheath
Brand Name
Q-Mark
Dimensions
14 Inch Width x 8-1/2 Inch Depth x 16 Inch Height
Fan Motor RPM
1600 RPM
Finish
Polyester Powder Coated
Output
17 BTU/Hour
UPC
68536003699
Phase
1

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.