Q-Mark HBBDR Duplex Receptacle Section For HBB Series Heaters

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark HBBDR Duplex Receptacle Section For HBB Series Heaters

SKU: 99883
Q-Mark Duplex receptacle section is compatible with HBB series heaters. This receptacle has a current rating of 15-Amps and a voltage rating of 120-Volts AC. The receptacle section is NEMA rated.
  • Ensures compatibility with HBB series heaters
  • Current rated at 15-Amps
  • Voltage rated at 120-Volts AC

Overview

Q-Mark Duplex receptacle section is compatible with HBB series heaters. This receptacle has a current rating of 15-Amps and a voltage rating of 120-Volts AC. The receptacle section is NEMA rated.

Specifications

Degree of Protection
No
UNSPSC
40101800
Energy Star Flag
No
Voltage Rating
120 Volt AC
Manufacturer Part Number
HBBDR
Manufacturer Name
Marley Engineered Products
UPC
68536003542
GTIN
00685360035420
Phase
No
For Use With
HBB Series Heaters
Finish
No
Amperage Rating
15 Amp
Item Name
Duplex Receptacle Section
Brand Name
Q-Mark

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.