Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark HBB1504 Electric Hydronic Baseboard Heater 1125-Watt at 208-Volt 1500-Watt at 240-Volt Navajo White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark HBB1504 Electric Hydronic Baseboard Heater 1125-Watt at 208-Volt 1500-Watt at 240-Volt Navajo White

SKU: 11340
Q-Mark HBB Series Electric hydronic baseboard heater has corrosion-resistant aluminum fins that are pressure-fitted to copper tubing to ensure rapid heat transfer and airflow. Wall/floor/flush mountable heater has cold-rolled steel housing. It warms up to 185-Sq-ft area. This heater has Navajo white durable textured polyester powder-coated finish. This 1-Phase heater has power and current rating of 1125-Watts/5.4-Amps at 208-Volts and 1500-Watts/6.3-Amps at 240-Volts respectively. It has 80% nickel and 20% chromium alloy heating-element that is immersed in heat transfer liquid and sealed in a heater length copper tube for lasting usage.

Heater has low-profile design that is ideal for limited wall space. It measures 70-Inch x 2-15/16-Inch x 8-3/8-Inch. This heater produces heat output of 5120 BTU/hour and 3839 BTU/hour. It features heavy-duty welded steel louvered grilles that direct the heat outward into the room. This heater has built-in wire way, lead wires and knockouts for quick field connection from either end. It has high temperature safety limit that provides protection in case of airflow blockage. Baseboard heater is cULus listed.
  • Ideal for superior, efficient and zoned primary/secondary comfort
  • It has hydronic element retention quality that continues radiation of gentle heat even after the thermostat turns off due to the
  • Hydronic element decreases on/off cycling of thermostat optimizing room comfort and minimizing energy costs
  • UL listed for installation flush to any wall and flat on any floor type, pre-notched marks for mounting guide
  • Storage fluid maximizes convection while minimizing air flow and reducing flow of bacteria as well as dust
  • Air flow is directed away from walls and into the room to prevent wall streaking and reduces dry air

Overview

Q-Mark HBB Series Electric hydronic baseboard heater has corrosion-resistant aluminum fins that are pressure-fitted to copper tubing to ensure rapid heat transfer and airflow. Wall/floor/flush mountable heater has cold-rolled steel housing. It warms up to 185-Sq-ft area. This heater has Navajo white durable textured polyester powder-coated finish. This 1-Phase heater has power and current rating of 1125-Watts/5.4-Amps at 208-Volts and 1500-Watts/6.3-Amps at 240-Volts respectively. It has 80% nickel and 20% chromium alloy heating-element that is immersed in heat transfer liquid and sealed in a heater length copper tube for lasting usage.

Heater has low-profile design that is ideal for limited wall space. It measures 70-Inch x 2-15/16-Inch x 8-3/8-Inch. This heater produces heat output of 5120 BTU/hour and 3839 BTU/hour. It features heavy-duty welded steel louvered grilles that direct the heat outward into the room. This heater has built-in wire way, lead wires and knockouts for quick field connection from either end. It has high temperature safety limit that provides protection in case of airflow blockage. Baseboard heater is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Navajo White
Item Name
Electric Hydronic Baseboard Heater
Mounting
Floor/Flush/Wall
Power Rating
1125 Watt at 208 Volt, 1500 Watt at 240 Volt
Voltage Rating
208 - 240 Volt
Energy Star Flag
No
UNSPSC
40101819
Model
HBB
Standards
cULus Certified
GTIN
00685360035710
sku
11340
Housing Material
Cold Rolled Steel
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
HBB1504
Amperage Rating
5.4 Amp at 208 Volt, 6.3 Amp at 240 Volt
Heating Element
80% Nickel, 20% Chromium and Shall be Immersed in a Heat-Transfer Liquid and Sealed in a Heater Length Copper Tube
Brand Name
Q-Mark
Dimensions
70 Inch Length x 2-15/16 Inch Depth x 8-3/8 Inch Height
Finish
Textured Polyester Powder Coated
Output
5120/3839 BTU/Hour
UPC
68536003571
Phase
1
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.