Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark FLCH4R Electric Fan-Forced Garage Heater 1800-Watt WorkWarmer™ Fahrenheat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark FLCH4R Electric Fan-Forced Garage Heater 1800-Watt WorkWarmer™ Fahrenheat®

SKU: 428879
Q-Mark WorkWarmer™ Fahrenheat® Electric fan-forced garage heater has power rating of 1800-Watts. It uses stainless steel heating-element for effective heating. Built-in fan delay enhances element life. Heater includes remote control and mounting bracket for usage flexibility. This heater forms a auxiliary, supplementary or primary heating source in garages, small warehouses, storage facilities, stockrooms, offices and workshops. Heater is UL/cETLus listed, CSA certified and meets ANSI standards.
  • Power indicator light
  • Comes with mounting bracket for making installation on wall or ceiling easier
  • Measures 17-3/4-Inch x 12-Inch x 18-Inch

Overview

Q-Mark WorkWarmer™ Fahrenheat® Electric fan-forced garage heater has power rating of 1800-Watts. It uses stainless steel heating-element for effective heating. Built-in fan delay enhances element life. Heater includes remote control and mounting bracket for usage flexibility. This heater forms a auxiliary, supplementary or primary heating source in garages, small warehouses, storage facilities, stockrooms, offices and workshops. Heater is UL/cETLus listed, CSA certified and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grille Shape
No
Brand Name
Q-Mark
Standards
cETLus Certified, CSA C22.2, No.46, ANSI/UL 2021
UNSPSC
40101800
Energy Star Flag
No
Manufacturer Part Number
FLCH4R
Manufacturer Name
Marley Engineered Products
UPC
68536016486
sku
428879
Voltage Rating
208 Volt
Amperage Rating
8.6 Amp
Temperature Rating
45 to 99 deg F Thermostat
Sub Brand
WorkWarmer™ Fahrenheat®
Includes
Remote Control, Mounting Bracket
Mounting
Ceiling/Wall
Heating Element
Stainless Steel
Finish
No
Output
16378 BTU/Hour
Phase
No
Power Rating
1800 Watt
Dimensions
17-3/4 Inch Length x 12 Inch Width x 18 Inch Height
Item Name
Electric Fan-Forced Garage Heater
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.