Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CZ2CRAKIT Retrofit Kit White For CRA To COS-E Series/CZ Series/Wall Heater Assemblies

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CZ2CRAKIT Retrofit Kit White For CRA To COS-E Series/CZ Series/Wall Heater Assemblies

SKU: 664561
Q-Mark Retrofit kit is a hard-wired powered kit that has forced air technology. The kit in white color, has steel construction for added durability and strength. This kit is compatible with rCRA to COS-E Series, CZ Series and wall heater assemblies.
  • Made from steel for added strength and durability
  • Features forced air technology
  • Comes in white color
  • Suitable for residential fan forced zonal wall heater assemblies

Overview

Q-Mark Retrofit kit is a hard-wired powered kit that has forced air technology. The kit in white color, has steel construction for added durability and strength. This kit is compatible with rCRA to COS-E Series, CZ Series and wall heater assemblies.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
sku
664561
Energy Star Flag
No
Width
2.5
Phase
No
Color
White
UNSPSC
40101800
UPC
06536015196
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
CZ2CRAKIT
Height
1.3
For Use With
CRA to COS-E Series, CZ Series, Wall Heater Assemblies
Brand Name
Q-Mark
Finish
No
Item Name
Retrofit Kit
Material
Steel
Length
2
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.