Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CZ2048T Zone Fan-Forced Wall Heater 2000/1000-Watt at 240-Volt 1500/750-Watt at 208-Volt 8.3/4.2-Amp at 240-Volt 1500/750-Amp at 208-Volt COS-E™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CZ2048T Zone Fan-Forced Wall Heater 2000/1000-Watt at 240-Volt 1500/750-Watt at 208-Volt 8.3/4.2-Amp at 240-Volt 1500/750-Amp at 208-Volt COS-E™

SKU: 411964
Q-Mark COS-E™ Fan forced zoned wall heater in northern white color, is ideal for bedrooms, living/family rooms, kitchens, bathrooms, basements, offices, hallways, lobbies and waiting rooms. It has voltage rating of 208/240-Volts and current rating of 8.3/4.2-Amps at 240-Volts, 1500/750-Amps at 208-Volts. It has power rating of 2000/1000-Watts at 240-Volts and 1500/750-Watts at 208-Volts. Wall heater has airflow rate of 65 CFM and delivers output of 6820/3410 - 5115/2558 BTU/hour. Smooth running multi-layer impeller in the heater ensures quite operation. The patented CLIP-N-FIT® feature lets installer to change the wattage output without moving the jumper wire. Grille measures 12-Inch x 9-Inch x 0.9-Inch. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.
  • Self-hold limit with one time thermal fuse for dual protection
  • Dual-voltage and wattage ratings minimizes inventory levels
  • Quick installation with a single screw for easy service with heater/fan assembly fitting into back box
  • Adaptable for retrofits
  • Thermostat with positive OFF position for added safety

Overview

Q-Mark COS-E™ Fan forced zoned wall heater in northern white color, is ideal for bedrooms, living/family rooms, kitchens, bathrooms, basements, offices, hallways, lobbies and waiting rooms. It has voltage rating of 208/240-Volts and current rating of 8.3/4.2-Amps at 240-Volts, 1500/750-Amps at 208-Volts. It has power rating of 2000/1000-Watts at 240-Volts and 1500/750-Watts at 208-Volts. Wall heater has airflow rate of 65 CFM and delivers output of 6820/3410 - 5115/2558 BTU/hour. Smooth running multi-layer impeller in the heater ensures quite operation. The patented CLIP-N-FIT® feature lets installer to change the wattage output without moving the jumper wire. Grille measures 12-Inch x 9-Inch x 0.9-Inch. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.

Specifications

Item Name
Fan-Forced Wall Heater
Type
Zone
Energy Star Flag
No
Temperature Rating
40 to 90 deg F
UNSPSC
40101800
Standards
cETLus Certified
Mounting
Wall
Voltage Rating
208 - 240 Volt
Output
6820/3410 - 5115/2558 BTU/Hour
Sub Brand
COS-E™
Manufacturer Part Number
CZ2048T
Phase
No
Manufacturer Name
Marley Engineered Products
UPC
68536016161
Color
Northern White Grille
Amperage Rating
8.3/4.2 Amp at 240 Volt, 1500/750 Amp at 208 Volt
Air Flow
65 CFM
Finish
No
Grille Dimension
9 Inch Width x 0.9 Inch Depth x 12 Inch Height
Element Wattage
1500/750 Watt at 208 Volt, 2000/1000 Watt at 240 Volt
Dimensions
6-9/25 Inch Width x 4 Inch Depth x 8-1/2 Inch Height (Back Box)
Brand Name
Q-Mark

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.