Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CWH1201DSAF Fan-Forced Wall Heater 1800-Watt 15-Amp Marley®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CWH1201DSAF Fan-Forced Wall Heater 1800-Watt 15-Amp Marley®

SKU: 399543
Q-Mark Marley® Fan forced wall heater in statuary bronze color, is ideal for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms, offices, basements, family rooms and bedrooms. It has voltage rating of 120-Volts and current rating of 15-Amps. It has power rating of 1800-Watts. Wall heater has airflow rate of 65 CFM and delivers output of 6143 BTU/hour. Grille measures 12-1/8-Inch x 10-5/8-Inch x 1-Inch. Manual reset thermal overheat protector disconnects power in the event of accidental blockage.

Power ON/OFF switch of this heater ensures safety during maintenance. Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.
  • Contemporary bar stock grille designed to provide optimized airflow
  • All units have a permanently lubricated enclosed fan motor, which creates long life and low maintenance and gently distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Overview

Q-Mark Marley® Fan forced wall heater in statuary bronze color, is ideal for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms, offices, basements, family rooms and bedrooms. It has voltage rating of 120-Volts and current rating of 15-Amps. It has power rating of 1800-Watts. Wall heater has airflow rate of 65 CFM and delivers output of 6143 BTU/hour. Grille measures 12-1/8-Inch x 10-5/8-Inch x 1-Inch. Manual reset thermal overheat protector disconnects power in the event of accidental blockage.

Power ON/OFF switch of this heater ensures safety during maintenance. Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.

Specifications

Item Name
Fan-Forced Wall Heater
Model
CWH1000
Energy Star Flag
No
Temperature Rating
40 to 90 deg F
UNSPSC
40101800
Standards
cETLus Certified
Mounting
Wall
Voltage Rating
120 Volt
Output
6143 BTU/Hour
Manufacturer Part Number
CWH1201DSAF
Phase
No
Manufacturer Name
Marley Engineered Products
UPC
68536016302
Color
Statuary Bronze Grille
Amperage Rating
15 Amp
Air Flow
65 CFM
Finish
No
Grille Dimension
12-1/8 Inch Length x 10-5/8 Inch Width x 1 Inch Depth
Element Wattage
1800 Watt
Dimensions
9-1/4 Inch Width x 4 Inch Depth x 11 Inch Height (Back Box)
Brand Name
Q-Mark
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.