Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CUS94510483FF Multi-Function Stock Cabinet Unit Heater 34000 BTU/Hour Neutral Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CUS94510483FF Multi-Function Stock Cabinet Unit Heater 34000 BTU/Hour Neutral Gray

SKU: 133998
Q-Mark cUS900 Series 1-/3-Phase Multifunction stock cabinet unit heater in neutral gray color, has output of 34000 BTU/hour. It offers high air volume of 500 CFM and low air volume of 400 CFM. This stock cabinet unit heater with high/low heat setting, has built-in disconnect switch as well as thermostat. It has temperature rating of 60 to -85 deg F. This stock cabinet unit heater features 3-Phase voltage rating of 480-Volts and current rating of 12-Amp at 60-Hz. Heating element has high power rating of 10-Kilo-Watts and low power rating of 6.7-Kilo-Watts. It measures 45-Inch x 26-3/8-Inch x 9-7/8-Inch.

The stock cabinet unit heater with balanced heating load, offers wall, ceiling as well as floor mounting. It is perfect for school hallways, churches, stairwells, entranceways, transportation terminals, vestibules, lobbies and mechanical rooms. Stock cabinet unit heater is cULus listed.
  • Suitable for school hallways, churches, transportation terminals, stairwells, entrance ways, vestibules, lobbies and mechanical rooms
  • Comes with terminals for direct connection to BAS or EMS
  • Measures 45-Inch x 9-7/8-Inch x 26-3/8-Inch

Overview

Q-Mark cUS900 Series 1-/3-Phase Multifunction stock cabinet unit heater in neutral gray color, has output of 34000 BTU/hour. It offers high air volume of 500 CFM and low air volume of 400 CFM. This stock cabinet unit heater with high/low heat setting, has built-in disconnect switch as well as thermostat. It has temperature rating of 60 to -85 deg F. This stock cabinet unit heater features 3-Phase voltage rating of 480-Volts and current rating of 12-Amp at 60-Hz. Heating element has high power rating of 10-Kilo-Watts and low power rating of 6.7-Kilo-Watts. It measures 45-Inch x 26-3/8-Inch x 9-7/8-Inch.

The stock cabinet unit heater with balanced heating load, offers wall, ceiling as well as floor mounting. It is perfect for school hallways, churches, stairwells, entranceways, transportation terminals, vestibules, lobbies and mechanical rooms. Stock cabinet unit heater is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Neutral Gray
Item Name
Stock Cabinet Unit Heater
Mounting
Ceiling/Floor/Wall
Power Rating
6.70 Kilo-Watt Low, 10 Kilo-Watt High
Temperature Rating
60 to 85 deg F
Type
Multi-Function
Voltage Rating
480 Volt at 3-Phase
Energy Star Flag
No
UNSPSC
40101819
Model
CUS900
Standards
cULus Certified
GTIN
00685360017976
sku
133998
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
CUS94510483FF
Air Flow
400 CFM Low/500 CFM High
Amperage Rating
12 Amp
Brand Name
Q-Mark
Dimensions
45 Inch Length x 9-7/8 Inch Depth x 26-3/8 Inch Height
Finish
No
Frequency Rating
60 Hz
Output
34000 BTU/Hour
UPC
68536001797
Phase
1 or 3
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.