Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CUS93505483FF Multi-Function Stock Cabinet Unit Heater 17000 BTU/Hour Neutral Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CUS93505483FF Multi-Function Stock Cabinet Unit Heater 17000 BTU/Hour Neutral Gray

SKU: 106074
Q-Mark cUS900 Series 1-/3-Phase Multifunction stock cabinet unit heater in neutral gray color, has output of 17000 BTU/hour. It offers high air volume of 250 CFM and low air volume of 200 CFM. This heater with high/low heat setting, has built-in disconnect switch as well as thermostat. It has temperature rating of 60 to -85 deg F. It features 3-Phase voltage rating of 480-Volts and current rating of 6-Amps at 60-Hz. Heating element has high power rating of 5-Kilo-Watts and low power rating of 3.3-Kilo-Watts. It measures 35-Inch x 26-3/8-Inch x 9-7/8-Inch.

This stock cabinet unit heater with balanced heating load, offers wall, ceiling as well as floor mounting. It is perfect for school hallways, churches, stairwells, entranceways, transportation terminals, vestibules, lobbies and mechanical rooms. Heater is cULus listed.
  • Suitable for school hallways, churches, transportation terminals, stairwells, entrance ways, vestibules, lobbies and mechanical rooms
  • Comes with terminals for direct connection to BAS or EMS
  • Measures 35-Inch x 9-7/8-Inch x 26-3/8-Inch

Overview

Q-Mark cUS900 Series 1-/3-Phase Multifunction stock cabinet unit heater in neutral gray color, has output of 17000 BTU/hour. It offers high air volume of 250 CFM and low air volume of 200 CFM. This heater with high/low heat setting, has built-in disconnect switch as well as thermostat. It has temperature rating of 60 to -85 deg F. It features 3-Phase voltage rating of 480-Volts and current rating of 6-Amps at 60-Hz. Heating element has high power rating of 5-Kilo-Watts and low power rating of 3.3-Kilo-Watts. It measures 35-Inch x 26-3/8-Inch x 9-7/8-Inch.

This stock cabinet unit heater with balanced heating load, offers wall, ceiling as well as floor mounting. It is perfect for school hallways, churches, stairwells, entranceways, transportation terminals, vestibules, lobbies and mechanical rooms. Heater is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
480 Volt at 3-Phase
UPC
68536001793
Manufacturer Name
Marley Engineered Products
Item Name
Stock Cabinet Unit Heater
Standards
cULus Certified
Temperature Rating
60 to 85 deg F
UNSPSC
40101819
Power Rating
3.3 Kilo-Watt Low, 5 Kilo-Watt High
Model
CUS900
Mounting
Ceiling/Floor/Wall
Output
17000 BTU/Hour
Type
Multi-Function
Phase
1 or 3
Manufacturer Part Number
CUS93505483FF
Amperage Rating
6 Amp
Dimensions
35 Inch Length x 9-7/8 Inch Depth x 26-3/8 Inch Height
Brand Name
Q-Mark
GTIN
00685360017938
Finish
No
sku
106074
Color
Neutral Gray
Air Flow
200 CFM Low/250 CFM High
Energy Star Flag
No
Frequency Rating
60 Hz
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.