Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark CP757 CP Series Standard Radiant Ceiling Panel 750-Watt 48-Inch x 24-Inch x 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CP757 CP Series Standard Radiant Ceiling Panel 750-Watt 48-Inch x 24-Inch x 1-Inch

SKU: 112155
Q-Mark Standard, CP Series radiant ceiling panel has galvanized or aluminized steel housing construction with high temperature fiberglass insulation for durability. It features an encapsulated casted element that ensures uniform temperatures across surface and unit longevity. This radiant ceiling panel includes ground wire and 48-Inch lead wires that are housed in flexible metal conduit. It operates at voltage rating of 277-Volts, current rating of 2.7-Amps and power rating of 750-Watts. Hanging clips provide holes for support chains. Explicitly it is suitable for offsetting perimeter heat losses or providing primary heat to an entire space. It is perfect for offices, hallways, lobbies, conference rooms, retail spaces, locker rooms, laboratories, yoga studios, living rooms, bedrooms, bathrooms and basements. Radiant ceiling panel is cULus listed and CSA certified.
  • Ideal for invisible, primary or supplemental comfort
  • Perfect for offsetting perimeter heat losses or providing primary heat to an entire space
  • Unit comes standard with 48-Inch of 1/2-Inch flexible metal conduit and J-Box connector
  • 1-Inch, 1 lb Density, high temperature fiberglass insulation
  • Galvanized or aluminized steel housing construction
  • Includes ground wire and 48-Inch lead wires housed in flexible metal conduit

Overview

Q-Mark Standard, CP Series radiant ceiling panel has galvanized or aluminized steel housing construction with high temperature fiberglass insulation for durability. It features an encapsulated casted element that ensures uniform temperatures across surface and unit longevity. This radiant ceiling panel includes ground wire and 48-Inch lead wires that are housed in flexible metal conduit. It operates at voltage rating of 277-Volts, current rating of 2.7-Amps and power rating of 750-Watts. Hanging clips provide holes for support chains. Explicitly it is suitable for offsetting perimeter heat losses or providing primary heat to an entire space. It is perfect for offices, hallways, lobbies, conference rooms, retail spaces, locker rooms, laboratories, yoga studios, living rooms, bedrooms, bathrooms and basements. Radiant ceiling panel is cULus listed and CSA certified.

Specifications

Grille Shape
No
UPC
68536001717
Standards
cULus E21609, CSA Certified
GTIN
00685360017174
UNSPSC
40101830
Voltage Rating
277 Volt
Energy Star Flag
No
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
CP757
Type
CP Series, Standard
Finish
Aluminized/Galvanized Birch White Housing
Dimensions
48 Inch Length x 24 Inch Width x 1 Inch Depth
Brand Name
Q-Mark
Amperage Rating
2.7 Amp
Heating Element
Encapsulated Cassette
Housing Material
22 Gauge Steel (Front), 24 Gauge Steel (Back)
Item Name
Radiant Ceiling Panel
Temperature Rating
165 to 200 deg F
Mounting
Ceiling
Phase
1
Power Rating
750 Watt

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.