Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Grille Shape | No |
Energy Star Flag | No |
Standards | cULus E21609, CSA Certified |
GTIN | 00685360017143 |
UNSPSC | 40101830 |
Voltage Rating | 240 Volt |
Manufacturer Part Number | CP752 |
Manufacturer Name | Marley Engineered Products |
UPC | 68536001714 |
sku | 101343 |
Type | CP Series, Standard |
Item Name | Radiant Ceiling Panel |
Temperature Rating | 165 to 200 deg F |
Housing Material | 22 Gauge Steel (Front), 24 Gauge Steel (Back) |
Heating Element | Encapsulated Cassette |
Amperage Rating | 3.1 Amp |
Brand Name | Q-Mark |
Dimensions | 48 Inch Length x 24 Inch Width x 1 Inch Depth |
Finish | Aluminized/Galvanized Birch White Housing |
Mounting | Ceiling |
Phase | 1 |
Power Rating | 750 Watt |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.