Q-Mark CDF547 CDF Series Downflow Ceiling Heater 277-Volt 14.4/10.8/7.2-Amp 4/3/2-Kilo-Watt 22-1/4-Inch x 22-1/4-Inch Northern White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark CDF547 CDF Series Downflow Ceiling Heater 277-Volt 14.4/10.8/7.2-Amp 4/3/2-Kilo-Watt 22-1/4-Inch x 22-1/4-Inch Northern White

SKU: 134230
Q-Mark CDF Series Downflow ceiling heater in northern white color, has voltage rating of 277-Volts, current rating of 14.4/10.8/7.2-Amps and power rating of 4/3/2-Kilo-Watts. This heater has a dimension of 22.25-Inch x 22.25-Inch. It has temperature rating of 45 to 90 deg F. This heater is great for bathrooms, offices, conference rooms, lobbies, waiting rooms and entrance ways. Heater is cULus listed.
  • Built-in fan delay avoids exposing the heater to residual heat, thus achieving a high comfort level and longer component life
  • Multiple phase heaters can be field converted from single to three-phase operation
  • Thumb pins align and temporarily hold the enclosure cover to the heating section freeing both hands to finish installation
  • A thermal cutout turns off the heater in the event of over-heating and reactivates the heater when the temperature returns to normal
  • Compatible with use of relays
  • Automatic fan delay removes cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Automatic thermal cutout shuts off the heater in the event of over-heating and reactivates heater when temperature returns to normal
  • Thumb pins included for ease of installation

Overview

Q-Mark CDF Series Downflow ceiling heater in northern white color, has voltage rating of 277-Volts, current rating of 14.4/10.8/7.2-Amps and power rating of 4/3/2-Kilo-Watts. This heater has a dimension of 22.25-Inch x 22.25-Inch. It has temperature rating of 45 to 90 deg F. This heater is great for bathrooms, offices, conference rooms, lobbies, waiting rooms and entrance ways. Heater is cULus listed.

Specifications

Color
Northern White
Amperage Rating
14.4/10.8/7.2 Amp
RoHS Flag
No
UNSPSC
40101809
Type
CDF Series
Power Rating
4/3/2 Kilo-Watt
UPC
68536001509
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
CDF547
Feature8
Thumb pins included for ease of installation
Brand Name
Q-Mark
Item Name
Downflow Ceiling Heater
Dimensions
22.25 Inch Length x 22.25 Inch Width
Temperature Rating
45 to 90 deg F
GTIN
00685360015095
Standards
cULus Certified
Voltage Rating
277 Volt
Country Of Origin
United States of America
Energy Star Flag
No
Finish
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.