Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark AWH4508F Architectural Heavy-Duty Wall Heater 3-Phase 4800-Watt 3.1-Amp 208-Volt Statuary Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark AWH4508F Architectural Heavy-Duty Wall Heater 3-Phase 4800-Watt 3.1-Amp 208-Volt Statuary Bronze

SKU: 456110
Q-Mark AWH Model architectural wall heater in statuary bronze color and baked enamel finish, produces heat up to 16378 BTU/Hour. The 3-Phase, heavy duty heater uses permanently lubricated and enclosed motor to deliver an airflow of 100 CFM. It has a voltage rating of 208-Volts, current rating of 23.1-Amps and element wattage of 4800-Watts. The grille measures 19-5/16-Inch x 15-3/4-Inch x 1-1/4-Inch. It is suitable for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms, offices, basements and family rooms. Wall heater is cETLus certified.
  • BMS compatible using optional relay
  • Contemporary bar-stock grille built to provide optimized airflow
  • Manual reset thermal overheat protector to disconnect power in the event of accidental blockage
  • Automatic fan delay reduces cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Power ON/OFF switch for extra safety during maintenance
  • Ideal for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms, offices, basements, family rooms

Overview

Q-Mark AWH Model architectural wall heater in statuary bronze color and baked enamel finish, produces heat up to 16378 BTU/Hour. The 3-Phase, heavy duty heater uses permanently lubricated and enclosed motor to deliver an airflow of 100 CFM. It has a voltage rating of 208-Volts, current rating of 23.1-Amps and element wattage of 4800-Watts. The grille measures 19-5/16-Inch x 15-3/4-Inch x 1-1/4-Inch. It is suitable for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms, offices, basements and family rooms. Wall heater is cETLus certified.

Specifications

Item Name
Wall Heater
Model
AWH
Type
Architectural, Heavy-Duty
Energy Star Flag
No
Temperature Rating
40 to 90 deg F
UNSPSC
40101800
GTIN
00685360162300
Motor Type
Permanently Lubricated and Enclosed
Standards
cETLus Certified
Mounting
Wall
Voltage Rating
208 Volt
Output
16378 BTU/Hour
Manufacturer Part Number
AWH4508F
Phase
3
Manufacturer Name
Marley Engineered Products
UPC
68536016230
Color
Statuary Bronze
Amperage Rating
23.1 Amp
Air Flow
100 CFM
Finish
Baked Enamel
Grille Dimension
19-5/16 Inch Length x 15-3/4 Inch Width x 1-1/4 Inch Depth
Element Wattage
4800 Watt
Dimensions
14-3/8 Inch Width x 3-7/8 Inch Depth x 18-1/4 Inch Height Back Box
Brand Name
Q-Mark

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.