Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark AWH3150F Architectural Heavy-Duty Wall Heater 1-Phase 1500-Watt 12.5-Amp Marley®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark AWH3150F Architectural Heavy-Duty Wall Heater 1-Phase 1500-Watt 12.5-Amp Marley®

SKU: 417935
Q-Mark Marley® 1-Phase Architectural heavy-duty wall heater in statuary bronze color, is ideal for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms and offices. It has voltage rating of 120-Volts and current rating of 12.5-Amps. It has power rating of 1500-Watts. Wall heater has airflow rate of 100 CFM. Grille measures 19-5/16-Inch x 15-3/4-Inch x 1-1/4-Inch. Manual reset thermal overheat protector disconnects power in the event of accidental blockage.

Power ON/OFF switch of this heater ensures safety during maintenance. Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.
  • BMS compatible through an optional relay
  • Contemporary bar stock grille designed to provide optimized airflow
  • Built-in tamper-resistant thermostat control
  • All units have a permanently lubricated enclosed fan motor, which creates long life and low maintenance and gently distributes warmth throughout the area

Overview

Q-Mark Marley® 1-Phase Architectural heavy-duty wall heater in statuary bronze color, is ideal for vestibules, entrance ways, lobbies, hallways, stairwells, restaurants, conference rooms and offices. It has voltage rating of 120-Volts and current rating of 12.5-Amps. It has power rating of 1500-Watts. Wall heater has airflow rate of 100 CFM. Grille measures 19-5/16-Inch x 15-3/4-Inch x 1-1/4-Inch. Manual reset thermal overheat protector disconnects power in the event of accidental blockage.

Power ON/OFF switch of this heater ensures safety during maintenance. Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body. It operates at temperature rating of 40 to 90 deg F. Wall heater is cETLus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Statuary Bronze Grille
Item Name
Wall Heater
Mounting
Wall
Temperature Rating
40 to 90 deg F
Type
Architectural, Heavy-Duty
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
41113630
Model
AWH
Standards
cETLus Certified
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
AWH3150F
Air Flow
100 CFM
Amperage Rating
12.5 Amp
Brand Name
Q-Mark
Dimensions
14-3/8 Inch Width x 3-7/8 Inch Depth x 18-1/4 Inch Height (Back Box)
Element Wattage
1500 Watt
Finish
No
Output
5120 BTU/Hour
Grille Dimension
19-5/16 Inch Length x 15-3/4 Inch Width x 1-1/4 Inch Depth
UPC
68536016186
Phase
1

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.