Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark 48201 Ceiling Fan 48-Inch 3 Blade White Leading Edge

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark 48201 Ceiling Fan 48-Inch 3 Blade White Leading Edge

SKU: 125240
Q-Mark Leading Edge Ceiling fan in white finish, has three metal blades of size 48-inches. It has voltage rating of 120-Volts, current rating of 0.85-Amp and power rating of 86-Watts. It offers flow rate of 21000 CFM. It offers coverage area in range of 1600 - 3025-Sq-ft. It has proprietary contoured shaped wide blade design that offers desired RPM and velocity. Ceiling fan has patented metal rolled back blade edges.

Ceiling fan offers durable construction for continuous commercial use. It is suitable for commercial facilities such as school classrooms, offices, retail stores and restaurants. It offers maximum area coverage for summer cooling and winter heat destratification. It comes with 8-Inch downrod and 24-Inch downrod as well as secondary mounting cable. Ceiling fan is ULus listed.
  • Power rating of 86-Watts
  • For commercial facilities such as school classrooms, offices, retail stores, restaurants
  • Has three 48-Inch metal blades

Overview

Q-Mark Leading Edge Ceiling fan in white finish, has three metal blades of size 48-inches. It has voltage rating of 120-Volts, current rating of 0.85-Amp and power rating of 86-Watts. It offers flow rate of 21000 CFM. It offers coverage area in range of 1600 - 3025-Sq-ft. It has proprietary contoured shaped wide blade design that offers desired RPM and velocity. Ceiling fan has patented metal rolled back blade edges.

Ceiling fan offers durable construction for continuous commercial use. It is suitable for commercial facilities such as school classrooms, offices, retail stores and restaurants. It offers maximum area coverage for summer cooling and winter heat destratification. It comes with 8-Inch downrod and 24-Inch downrod as well as secondary mounting cable. Ceiling fan is ULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
cULus Certified
GTIN
00098319013545
UNSPSC
40101609
Voltage Rating
120 Volt
Amperage Rating
0.85 Amp
Blade Finish
No
Blade Material
Metal
Blade Span
48
Brand Name
Q-Mark
Finish
White
Flow Rate
21000 CFM
Item Name
Ceiling Fan
Number of Blades
3.0000
Power Rating
86 Watt
Sub Brand
Leading Edge
Energy Star Flag
No
Manufacturer Part Number
48201
Manufacturer Name
Marley Engineered Products
UPC
09831901354

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.