Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark 3900-0347-005 Fan Motor 480-Volt 1550 RPM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark 3900-0347-005 Fan Motor 480-Volt 1550 RPM

SKU: 107567
Q-Mark Fan motor has voltage rating of 480-Volts, current rating of 0.3-Amp and power rating of 0.03 hp at 60-Hz. This 1550 RPM fan motor is compatible with D51074 and D51104 fans.
  • Suitable for use with D51074 and D51104 series fan
  • Power rating of 0.03 hp at 60-Hz
  • Motor operates at 1550 RPM

Overview

Q-Mark Fan motor has voltage rating of 480-Volts, current rating of 0.3-Amp and power rating of 0.03 hp at 60-Hz. This 1550 RPM fan motor is compatible with D51074 and D51104 fans.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Voltage Rating
480 Volt
Speed Rating
1550 RPM
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Power Rating
0.03 hp
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
3900-0347-005
Phase
No
Frequency Rating
60 Hz
Finish
No
Item Name
Fan Motor
Brand Name
Q-Mark
Amperage Rating
0.3 Amp

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.