Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Q-Mark 2542W Slim Type Electric Baseboard Heater 1-Phase 400-Watt at 240-Volt 300-Watt at 208-Volt Navajo White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Q-Mark 2542W Slim Type Electric Baseboard Heater 1-Phase 400-Watt at 240-Volt 300-Watt at 208-Volt Navajo White

SKU: 123923
Q-Mark 2500 Series Slim electric baseboard heater is suitable for use in single-family homes, apartments, modular or mobile homes and as supplemental heat addition. It has pre-notched guide marks that ensure fast installation. This heater has navajo white durable textured polyester powder coated finish. This 1-Phase heater has power rating of 400-Watts at 240-Volts and 300-Watts at 208-Volts. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. Chimney fin element in the heater offers maximum air circulation.

Floor/surface mountable heater has watt density of 250-Watt/ft. It measures 2-ft x 2-7/8-Inch x 6-3/4-Inch. This heater produces heat output of 1365 BTU/hour. It has large wiring compartment that enables fast, easy wiring. It has built-in cable clamps that ensure fast wiring. Knockouts at each end of heater allow fast, easy wire entry and exit from wiring compartments. Baseboard heater is cULus listed.
  • Low profile design
  • Element lead wires are stripped and connect at each end of the baseboard
  • Rounded corners provide contemporary look and eliminate sharp corners
  • Chimney fin element delivers maximum air circulation
  • Pre-notched guide marks for fast installation
  • Power supply can be connected at either end of baseboard
  • UL listed for installation on wall at floor level with wall-to-wall carpeting

Overview

Q-Mark 2500 Series Slim electric baseboard heater is suitable for use in single-family homes, apartments, modular or mobile homes and as supplemental heat addition. It has pre-notched guide marks that ensure fast installation. This heater has navajo white durable textured polyester powder coated finish. This 1-Phase heater has power rating of 400-Watts at 240-Volts and 300-Watts at 208-Volts. It has 80% nickel and 20% chromium alloy heating-element encased in steel sheath for lasting durability. Chimney fin element in the heater offers maximum air circulation.

Floor/surface mountable heater has watt density of 250-Watt/ft. It measures 2-ft x 2-7/8-Inch x 6-3/4-Inch. This heater produces heat output of 1365 BTU/hour. It has large wiring compartment that enables fast, easy wiring. It has built-in cable clamps that ensure fast wiring. Knockouts at each end of heater allow fast, easy wire entry and exit from wiring compartments. Baseboard heater is cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Navajo White
Item Name
Electric Baseboard Heater
Mounting
Floor/Surface
Power Rating
400 Watt at 240 Volt, 300 Watt at 208 Volt
Type
Slim Type
Voltage Rating
240/208 Volt
Watt Density
250 Watt/ft
Energy Star Flag
No
UNSPSC
40101819
Model
2500
Standards
cULus Certified
GTIN
00098319730022
Manufacturer Name
Marley Engineered Products
Manufacturer Part Number
2542W
Heating Element
80% Nickel, 20% Chromium and Shall be Encased in Steel Sheath
Brand Name
Q-Mark
Dimensions
2 ft Length x 2-7/8 Inch Depth x 6-3/4 Inch Height
Finish
Textured Polyester Powder Coated
Output
1365 BTU/Hour
UPC
09831973002
Phase
1

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.