PVCEL500125R45 Schedule-40 PVC 45-Degree Elbow 5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

PVCEL500125R45 Schedule-40 PVC 45-Degree Elbow 5-Inch

SKU: 674026
45-degree Elbow features PVC construction. It has a trade size of 5-inches. This Schedule 40 elbow has a bend radius of 12.5-inches.
  • Trade size of 5-inches
  • Bend radius of 12.5-inches
  • Made of PVC

Overview

45-degree Elbow features PVC construction. It has a trade size of 5-inches. This Schedule 40 elbow has a bend radius of 12.5-inches.

Specifications

Thread Size
No
Fitting Type
Elbow
Energy Star Flag
No
Schedule
Schedule 40
Manufacturer Part Number
PVCEL500125R45
Trade Size
5 Inch
Brand Name
No
Bend Radius
12.5 Inch
Material
PVC
Item Name
45 Degree Elbow
Insulation Material
No
Finish
No
Conduit Body Form
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.