Tour  

PVC COATED STEEL RIGID CONDUIT STANDARD COUPLING CALP PV2500CP00 2 1 2 CTD CPLG

  

*Images are for illustration purposes only and may not be an exact representation of the product

PVC COATED STEEL RIGID CONDUIT STANDARD COUPLING CALP PV2500CP00 2 1 2 CTD CPLG

SKU: 537928
STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 2.878 INCH; UL 6 APPROVAL; 17 PER BOX STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREADS PER INCH 8; CONSTRUCTIONAL FEATURE CORROSION RESISTANT

Overview

STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 2.878 INCH; UL 6 APPROVAL; 17 PER BOX STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREADS PER INCH 8; CONSTRUCTIONAL FEATURE CORROSION RESISTANT

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131707
GTIN
00847656053819
Brand Name
No
Manufacturer Part Number
PV2500CP00
Manufacturer Name
CALPIPE INDUSTRIES INC
UPC
84765605381
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.