Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P9205-28 Alpha Track 1-Circuit Track Light 120-Volt 75/50-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9205-28 Alpha Track 1-Circuit Track Light 120-Volt 75/50-Watt White

SKU: 124575
Progress Lighting Alpha track 1-circuit track light fixture in white color, has steel construction for added durability. It utilizes (1) PAR16/PAR20 75/50-Watt incandescent lamp for energy efficiency, superior color rendering and long life. It features tab lock to prevent accidental removal and self-locking pivot for vertical head positioning. It provides 358-degree horizontal rotation for ease of use. It is perfect for use with Alpha P9100 series track. The fixture is suitable for kitchen lighting and/or great room lighting. 1-Circuit track light fixture is UL and cUL listed.
  • Steel half yoke
  • 1/4 turn locking action
  • Socket mount - two screws to prevent turning
  • Porcelain socket with nickel-plated brass screw shell
  • Furnished with phenolic black baffle
  • Spring clip retention
  • Dry location listed
  • For kitchen lighting and/or great room lighting

Overview

Progress Lighting Alpha track 1-circuit track light fixture in white color, has steel construction for added durability. It utilizes (1) PAR16/PAR20 75/50-Watt incandescent lamp for energy efficiency, superior color rendering and long life. It features tab lock to prevent accidental removal and self-locking pivot for vertical head positioning. It provides 358-degree horizontal rotation for ease of use. It is perfect for use with Alpha P9100 series track. The fixture is suitable for kitchen lighting and/or great room lighting. 1-Circuit track light fixture is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-1/2 Inch Dia
Voltage Rating
120 Volt
Type
Alpha Track
Style
Flat Back/Contemporary/Modern
Socket Type
No
Lamp Type/Designation
(1) 75/50 Watt PAR16/PAR20 Incandescent
RoHS Flag
Contact manufacturer
Shade Type
No
Standards
UL/cUL Listed
GTIN
00785247920518
UNSPSC
39111508
Country Of Origin
China
Energy Star Flag
No
Shape
No
UPC
78524792051
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P9205-28
Feature8
For kitchen lighting and/or great room lighting
Number of Lamps
1.0000
Brand Name
Progress Lighting
Construction
Steel
Mounting
Track
Lamp Wattage
75/50 Watt
Item Name
1-Circuit Track Light
For Use With
Alpha P9100 Series Track
Finish
White
Dimmable
No
Dimensions
7-1/4 Inch Height
Degree of Protection
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.