Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P9204-31 Round Back Track Head Ceiling Light 75-Watt 120-Volt Black Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9204-31 Round Back Track Head Ceiling Light 75-Watt 120-Volt Black Alpha Trak®

SKU: 108988
Progress Lighting Alpha Trak® Collection Round Back Collection Contemporary/modern style track head ceiling light in black finish, features steel construction. This ceiling light uses one 75-Watt incandescent lamp that has PAR-30 or BR30 socket. Lamp has voltage rating of 120-Volts. It measures 4-3/8-Inch x 8-Inch. This ceiling light offers 1-Circuit track mounting for simple and easy installations.

This ceiling light features quarter locking action for adjusting turn and tab locks to avoid accidental removal. This track head ceiling light supports 358-degree horizontal rotation and has self-locking pivot for vertical head positioning. It is suitable for kitchen and room lighting. It comes with phenolic black baffle and spring retention clip. Ceiling light is UL/cUL listed.
  • Has porcelain socket
  • For kitchen and room lighting
  • Has steel construction

Overview

Progress Lighting Alpha Trak® Collection Round Back Collection Contemporary/modern style track head ceiling light in black finish, features steel construction. This ceiling light uses one 75-Watt incandescent lamp that has PAR-30 or BR30 socket. Lamp has voltage rating of 120-Volts. It measures 4-3/8-Inch x 8-Inch. This ceiling light offers 1-Circuit track mounting for simple and easy installations.

This ceiling light features quarter locking action for adjusting turn and tab locks to avoid accidental removal. This track head ceiling light supports 358-degree horizontal rotation and has self-locking pivot for vertical head positioning. It is suitable for kitchen and room lighting. It comes with phenolic black baffle and spring retention clip. Ceiling light is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
108988
Shape
No
Shade Type
No
Collection
Alpha Trak®
Construction
Steel
RoHS Flag
Contact manufacturer
Number of Lamps
1.0000
Brand Name
Progress Lighting
Voltage Rating
120 Volt
Country Of Origin
China
Finish
Black
GTIN
00785247920426
Mounting
Single-Circuit Track
UNSPSC
39111508
Item Name
Track Head Ceiling Light
Energy Star Flag
No
Manufacturer Part Number
P9204-31
Manufacturer Name
Progress Lighting
Degree of Protection
No
Lamp Wattage
75 Watt
Lamp Type/Designation
(1) 75 Watt PAR30/BR30 Incandescent
Lamp Included
No
Socket Type
No
UPC
78524792042
Standards
UL Listed, cUL Certified
Style
Contemporary/Modern
Dimensions
4-3/8 Inch Width x 8 Inch Height
Dimmable
No
Hazardous Materials Code
B

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.