Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P9203-31 Round Back Track Head Ceiling Light 75-Watt 120-Volt Black Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9203-31 Round Back Track Head Ceiling Light 75-Watt 120-Volt Black Alpha Trak®

SKU: 119932
Progress Lighting Alpha Trak® Collection Contemporary/modern track head ceiling light in black color, features steel construction. It accommodates 75-Watt PAR20 or R20 lamp. It measures 3-1/2-Inch x 7-1/4-Inch. Ceiling light is suitable for use as kitchen lighting and/or great room lighting. Track head ceiling light is dry rated.
  • Black finish
  • Self-locking pivot for vertical head positioning
  • 358-degree Horizontal rotation

Overview

Progress Lighting Alpha Trak® Collection Contemporary/modern track head ceiling light in black color, features steel construction. It accommodates 75-Watt PAR20 or R20 lamp. It measures 3-1/2-Inch x 7-1/4-Inch. Ceiling light is suitable for use as kitchen lighting and/or great room lighting. Track head ceiling light is dry rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Collection
Alpha Trak®
Voltage Rating
120 Volt
Style
Contemporary/Modern
Socket Type
Medium
Lamp Type/Designation
(1) 75 Watt PAR20/R20 Incandescent
RoHS Flag
Contact manufacturer
Shade Type
No
Standards
Dry Location Listed
GTIN
00785247920327
UNSPSC
39111508
Country Of Origin
China
Energy Star Flag
No
Shape
No
Fixture Wattage
75 Watt
UPC
78524792032
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P9203-31
Number of Lamps
1.0000
Brand Name
Progress Lighting
Construction
Steel
Mounting
Single-Circuit Track
Lamp Wattage
75 Watt
Item Name
Track Head Ceiling Light
Finish
Black
Dimmable
No
Dimensions
3-1/2 Inch Width x 7-1/4 Inch Height
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.