Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P9123-28 Utilitarian/Commodity Style Floating Canopy White For Use With Track Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9123-28 Utilitarian/Commodity Style Floating Canopy White For Use With Track Alpha Trak®

SKU: 3994
Progress Lighting Alpha Trak® Collection Utilitarian/commodity style floating canopy in white color, is ideal for use with power feed and covers. This ceiling mountable floating canopy measures 4-Inch x 1-Inch.
  • Mounts anywhere on track for power feed and covers
  • Suitable for track system
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Progress Lighting Alpha Trak® Collection Utilitarian/commodity style floating canopy in white color, is ideal for use with power feed and covers. This ceiling mountable floating canopy measures 4-Inch x 1-Inch.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Collection
Alpha Trak®
Manufacturer Name
Progress Lighting
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Contact manufacturer
UPC
78524791231
GTIN
00785247912315
UNSPSC
39111541
Dimensions
4 Inch Width x 1 Inch Height
Mounting
Ceiling
Color/Finish
White
For Use With
Track
Brand Name
Progress Lighting
Includes
(1) P9122-28 Dead End
Item Name
Floating Canopy
Manufacturer Part Number
P9123-28
Socket Type
No
Style
Utilitarian/Commodity

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.