Progress Lighting P9116-9128 Utilitarian/Commodity Style Inside Polarity L Connector White For Use With Single-Circuit Track

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9116-9128 Utilitarian/Commodity Style Inside Polarity L Connector White For Use With Single-Circuit Track

SKU: 3986
Progress Lighting Utilitarian/commodity style inside polarity L-connector in white color, is ideal for kitchen lighting and/or great room lighting. It is suitable for joining two or more 1-Circuit track sections. This L-connector measures 3-1/4-Inch x 1-1/4-Inch.
  • Generally used to identify polarity orient connector to L shape and polarity grooves will intersect where indicated
  • Suitable for 1-Circuit track system
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Progress Lighting Utilitarian/commodity style inside polarity L-connector in white color, is ideal for kitchen lighting and/or great room lighting. It is suitable for joining two or more 1-Circuit track sections. This L-connector measures 3-1/4-Inch x 1-1/4-Inch.

Specifications

Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Country Of Origin
China
Color/Finish
White
Brand Name
Progress Lighting
Energy Star Flag
No
Dimensions
3-1/4 Inch Width x 1-1/4 Inch Height
RoHS Flag
Contact manufacturer
Item Name
Inside Polarity L Connector
UNSPSC
39111541
GTIN
00785247911615
Socket Type
No
Style
Utilitarian/Commodity
UPC
78524791161
Manufacturer Name
Progress Lighting
For Use With
Single Circuit Track
Manufacturer Part Number
P9116-9128

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.