Progress Lighting P9110-28 Utilitarian/Commodity Style Top And End Feed White For Use With Single-Circuit Track Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9110-28 Utilitarian/Commodity Style Top And End Feed White For Use With Single-Circuit Track Alpha Trak®

SKU: 3968
Progress Lighting Alpha Trak® Collection Utilitarian/commodity style top and end feed in white color, is ideal for non-metallic wire, kitchen lighting, bar lighting and 3/8-Inch Greenfield or 1/2-Inch EMT. Top and end feed measures 3-Inch x 2-Inch. It supports surface mounting. It is suitable for use with 1-Circuit track.
  • Measures 3-Inch x 2-Inch
  • Suitable for 1-Circuit track system
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

Progress Lighting Alpha Trak® Collection Utilitarian/commodity style top and end feed in white color, is ideal for non-metallic wire, kitchen lighting, bar lighting and 3/8-Inch Greenfield or 1/2-Inch EMT. Top and end feed measures 3-Inch x 2-Inch. It supports surface mounting. It is suitable for use with 1-Circuit track.

Specifications

Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Country Of Origin
China
Mounting
Surface
Color/Finish
White
Brand Name
Progress Lighting
Energy Star Flag
No
Dimensions
3 Inch Width x 2 Inch Height
RoHS Flag
Contact manufacturer
Item Name
Top And End Feed
UNSPSC
39111541
GTIN
00785247911011
Socket Type
No
Style
Utilitarian/Commodity
Collection
Alpha Trak®
UPC
78524791101
Manufacturer Name
Progress Lighting
For Use With
Single Circuit Track
Manufacturer Part Number
P9110-28

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.