Progress Lighting P9108-28 Bright White Anywhere Power Feed For Alpha Trak® Fixture Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9108-28 Bright White Anywhere Power Feed For Alpha Trak® Fixture Alpha Trak®

SKU: 78859
Progress Lighting Alpha Trak® Collection Anywhere power feed in bright white finish, is perfect for Alpha Trak® fixtures. It has a dimension of 1-1/4-Inch x 2-1/4-Inch. This power feed with 8-Inch leads, includes P8717-10 dead end. It snaps at any point of place along the track.
  • Breaks into place at any point along the track
  • Size of 1-1/4-Inch x 2-1/4-Inch
  • Contains P8717-10 dead end
  • Use for Alpha Trak® fixtures

Overview

Progress Lighting Alpha Trak® Collection Anywhere power feed in bright white finish, is perfect for Alpha Trak® fixtures. It has a dimension of 1-1/4-Inch x 2-1/4-Inch. This power feed with 8-Inch leads, includes P8717-10 dead end. It snaps at any point of place along the track.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00785247910816
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Collection
Alpha Trak®
Color/Finish
Bright White
Socket Type
No
Manufacturer Part Number
P9108-28
Manufacturer Name
Progress Lighting
UPC
78524791081
Size
1-1/4 Inch Width x 2-1/4 Inch Height
For Use With
Alpha Trak® Fixture
Item Name
Anywhere Power Feed
Includes
(1) P8717-01 Dead End
Brand Name
Progress Lighting

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.