Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P9104-28 Alpha Track Section Ceiling Light 120-Volt 20-Amp 4-ft White Alpha Trak®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P9104-28 Alpha Track Section Ceiling Light 120-Volt 20-Amp 4-ft White Alpha Trak®

SKU: 3951
Progress Lighting Alpha Trak® Collection Utilitarian/commodity style track section ceiling light in white finish, features extruded aluminum construction. It has voltage rating of 120-Volts and current rating of 20-Amps. It measures 4-ft x 1-1/8-Inch x 7/8-Inch. It has polarity notch for rows and fitters. This section features keyholes and round knockouts on top of track for mounting. It comes with mounting screws, toggle bolts, one dead end and mounting hardware. It is suitable for kitchen and room lighting. Ceiling light is UL/cUL listed.
  • Allows for field cutting to desired lengths
  • Features flat copper buss bars and this buss bars enclosed in a non-conducting plastic extrusion
  • Has extruded aluminum construction

Overview

Progress Lighting Alpha Trak® Collection Utilitarian/commodity style track section ceiling light in white finish, features extruded aluminum construction. It has voltage rating of 120-Volts and current rating of 20-Amps. It measures 4-ft x 1-1/8-Inch x 7/8-Inch. It has polarity notch for rows and fitters. This section features keyholes and round knockouts on top of track for mounting. It comes with mounting screws, toggle bolts, one dead end and mounting hardware. It is suitable for kitchen and room lighting. Ceiling light is UL/cUL listed.

Specifications

Lamp Included
No
Collection
Alpha Trak®
Voltage Rating
120 Volt
Style
Utilitarian/Commodity
Socket Type
No
Shade Type
No
Standards
UL Listed, cUL Certified
GTIN
00785247910410
UNSPSC
39111508
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Shape
No
Construction
Extruded Aluminum
Amperage Rating
20 Amp
Manufacturer Part Number
P9104-28
Manufacturer Name
Progress Lighting
UPC
78524791041
Mounting
Ceiling
Item Name
Track Section Ceiling Light
Finish
White
Dimmable
No
Dimensions
4 ft Length x 1-1/8 Inch Width x 7/8 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.