Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8740-30 Utilitarian/Commodity Style Junction Box White For Use With Hide-a-Lite III HAL3 Systems

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8740-30 Utilitarian/Commodity Style Junction Box White For Use With Hide-a-Lite III HAL3 Systems

SKU: 100498
Progress Lighting Utilitarian/commodity style junction box in white color, has cable connection ports on either side. Undercabinet mountable junction box measures 3-1/4-Inch x 3-1/4-Inch x 7/8-Inch. Junction box is UL/cUL listed.
  • Measures 3-1/4-Inch x 3-1/4-Inch x 7/8-Inch
  • Suitable for Hide-a-Lite III HAL3 systems
  • Comes in white color

Overview

Progress Lighting Utilitarian/commodity style junction box in white color, has cable connection ports on either side. Undercabinet mountable junction box measures 3-1/4-Inch x 3-1/4-Inch x 7/8-Inch. Junction box is UL/cUL listed.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Manufacturer Name
Progress Lighting
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UPC
78524714524
GTIN
00785247145249
Standards
UL Listed, cUL Certified
UNSPSC
39111541
Dimensions
3-1/4 Inch Length x 3-1/4 Inch Width x 7/8 Inch Height
Mounting
Under Cabinet
Color/Finish
White
For Use With
Hide-a-Lite III HAL3 Systems
Brand Name
Progress Lighting
Item Name
Junction Box
Manufacturer Part Number
P8740-30
Socket Type
No
Style
Utilitarian/Commodity
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.