Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8726-31 Cast Aluminum Outdoor Post 7-Inch x 3-1/4-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8726-31 Cast Aluminum Outdoor Post 7-Inch x 3-1/4-Inch Black

SKU: 3946
Progress Lighting Utilitarian/commodity outdoor post in black color, is suitable for outdoor lighting applications. It measures 3-Inch Dia x 3-1/4-Inch. It features cast aluminum construction.
  • Features cast aluminum construction
  • Accepts any single lantern which fits a 3-Inch post
  • For outdoor lighting

Overview

Progress Lighting Utilitarian/commodity outdoor post in black color, is suitable for outdoor lighting applications. It measures 3-Inch Dia x 3-1/4-Inch. It features cast aluminum construction.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black
UNSPSC
39111616
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
P8726-31
Manufacturer Name
Progress Lighting
UPC
78524787261
GTIN
00785247872619
Style
Utilitarian/Commodity
Material
Cast Aluminum
Mounting
Pedestal/On Top Of Wall
Dimensions
7 Inch Dia x 3-1/4 Inch Height
Socket Type
No
Brand Name
Progress Lighting
Item Name
Outdoor Post
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.