Progress Lighting P8720-09 Gray Brushed Nickel Straight Connector

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8720-09 Gray Brushed Nickel Straight Connector

SKU: 93886
Progress Lighting Straight connector in gray color, has voltage rating of 120-Volts and supports single-circuit track mounting. It has a dimension of 3-Inch x 1-1/4-Inch.
  • Connector securely plugs into track sections only in one direction to confirm positive polarization
  • Easily connects two or more track sections
  • Comes with brushed nickel finish

Overview

Progress Lighting Straight connector in gray color, has voltage rating of 120-Volts and supports single-circuit track mounting. It has a dimension of 3-Inch x 1-1/4-Inch.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00785247126484
UNSPSC
39111541
Voltage Rating
120 Volt AC
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
No
Color/Finish
Gray/Brushed Nickel
Socket Type
No
Manufacturer Part Number
P8720-09
Manufacturer Name
Progress Lighting
UPC
78524712648
Size
3 Inch Width x 1-1/4 Inch Height
Mounting
1-Circuit Track
Item Name
Straight Connector
Brand Name
Progress Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.