Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P87-ATQC IC/Non-IC/Air-Tight 6-Inch Round Recessed Housing With Quick Link Connector 1-Light Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P87-ATQC IC/Non-IC/Air-Tight 6-Inch Round Recessed Housing With Quick Link Connector 1-Light Galvanized

SKU: 1148
Progress Lighting Recessed - Housing Collection 6-Inch Recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing with quick link connector, accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. It adjusts for 1/2 - 1-1/2-Inch thick ceiling. Housing is UL/cUL listed.
  • Universal J-box with snap-out sides
  • Notched housing provides chalkline alignment
  • Removable housing for field inspection of wiring
  • Socket mounts to trim for consistent lamp position and excellent performance
  • Has porcelain socket

Overview

Progress Lighting Recessed - Housing Collection 6-Inch Recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing with quick link connector, accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. It adjusts for 1/2 - 1-1/2-Inch thick ceiling. Housing is UL/cUL listed.

Specifications

Number of Lamps
1.0000
Shape
Round
Socket Type
Medium
Ceiling Type
Insulated/Non-Insulated, Air-Tight
Energy Star Flag
No
Standards
UL Listed, cUL Certified
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111505
GTIN
00785247169771
Style
Utilitarian/Commodity
Mounting
Ceiling Joists/In Suspended Ceilings
UPC
78524716977
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P87-ATQC
Item Name
Recessed Housing With Quick Link Connector
Finish
Galvanized
Dimmable
No
Dimensions
10-3/4 Inch Width x 7-7/8 Inch Depth x 7-1/4 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Construction
Steel
Eclipse Keywords Numeric
78524711387

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.