Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P87-AT IC/Non-IC/Air-Tight 6 Inch Round Recessed Housing 1-Light Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P87-AT IC/Non-IC/Air-Tight 6 Inch Round Recessed Housing 1-Light Galvanized

SKU: 914
Progress Lighting Recessed - Housing Collection 6-Inch Recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. It adjusts for 1/2 - 1-1/2 Inch thick ceiling. Housing is UL/cUL listed.
  • Universal J-box with snap-out sides
  • Notched housing provides chalkline alignment
  • Removable housing for field inspection of wiring
  • Housing adjusts for ceiling thickness from 1/2 - 1-1/2 Inch thick, full wraparound plaster frame, galvanized steel construction, porcelain socket with nickel-plated brass screw shell and notched housing for chalkline alignment
  • Has porcelain socket

Overview

Progress Lighting Recessed - Housing Collection 6-Inch Recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. It adjusts for 1/2 - 1-1/2 Inch thick ceiling. Housing is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Recessed Housing
Component Type
Housing
Construction
Steel
Country Of Origin
Mexico
Shape
Round
Shade Type
No
RoHS Flag
Contact manufacturer
Socket Type
Medium
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
No
sku
914
UPC
78524716708
UNSPSC
39111505
Trim Size
6 Inch
Ceiling Type
Insulated/Non-Insulated, Air-Tight
Brand Name
Progress Lighting
Style
Utilitarian/Commodity
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Dimensions
10-3/4 Inch Width x 7-7/8 Inch Depth x 7-1/4 Inch Height
Mounting
Ceiling Joists/In Suspended Ceilings
GTIN
00785247167081
Number of Lamps
1.0000
Finish
Galvanized
Manufacturer Part Number
P87-AT
Manufacturer Name
Progress Lighting
Lamp Type/Designation
Incandescent
Eclipse Keywords Numeric
78524710282
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.