Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8603-01 120-Volt at 60-Hz Rocker Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8603-01 120-Volt at 60-Hz Rocker Switch White

SKU: 126533
Progress Lighting Rocker switch in white color, has voltage rating of 120-Volts at 60-Hz. It measures 11/16-Inch x 1-1/4-Inch.
  • Kitchen lighting and/or bathroom lighting
  • Measures 11/16-Inch x 0.86-Inch x 1-1/4-Inch
  • Voltage rating of 120-Volts at 60-Hz

Overview

Progress Lighting Rocker switch in white color, has voltage rating of 120-Volts at 60-Hz. It measures 11/16-Inch x 1-1/4-Inch.

Specifications

UNSPSC
39122226
GTIN
00785247860319
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Color
White
Voltage Rating
120 Volt at 60 Hz
Item Name
Rocker Switch
Manufacturer Part Number
P8603-01
Grounding
No
Manufacturer Name
Progress Lighting
Finish
No
Dimensions
11/16 Inch Width x 0.86 Inch Depth x 1-1/4 Inch Height
UPC
78524786031
Brand Name
Progress Lighting
Actuator
No
Action
ON/OFF
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.