Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8555-01 Recessed Enclosure White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8555-01 Recessed Enclosure White

SKU: 77756
Progress Lighting Recessed enclosure in white finish, has round aperture and coroplast construction for enhanced durability. It is used to create a barrier to keep insulation from making contact with specific type Non-IC-rated recessed housings. This ceil mount enclosure is suitable for P821-FB/P821-FBFC/P85-FB/P831-FB/P85-TG/P830-TG/P86-TG/P816-TG non-IC-rated recessed housings.
  • Use to create a barrier to keep insulation from making contact with specific type non-IC-rated recessed housings
  • Comes in utilitarian/commodity style
  • Comes in white color
  • For non-IC housings in IC applications

Overview

Progress Lighting Recessed enclosure in white finish, has round aperture and coroplast construction for enhanced durability. It is used to create a barrier to keep insulation from making contact with specific type Non-IC-rated recessed housings. This ceil mount enclosure is suitable for P821-FB/P821-FBFC/P85-FB/P831-FB/P85-TG/P830-TG/P86-TG/P816-TG non-IC-rated recessed housings.

Specifications

List UOM Qty
1
Order UOM
ea
Shape
No
sku
77756
Socket Type
No
Temperature Rating
-17 to 160 deg F
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Country Of Origin
United States of America
Shade Type
No
Made In America
Yes
Component Type
No
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00785247113026
Style
Utilitarian/Commodity
Mounting
Ceiling
UPC
78524711302
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8555-01
Item Name
Recessed Enclosure
For Use With
P821-FB, P821-FBFC, P85-FB, P831-FB, P85-TG, P830-TG, P86-TG, P816-TG Non-IC Rated Recessed Housings
Finish
White
Dimmable
No
Dimensions
24-1/2 Inch Width x 35 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Construction
Coroplast™ (Polypropylene Copolymer Resin)
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.