Progress Lighting P84-AT IC/Non-IC/Air-Tight 5-Inch Round Recessed Shallow Housing 1-Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P84-AT IC/Non-IC/Air-Tight 5-Inch Round Recessed Shallow Housing 1-Light

SKU: 1026
Progress Lighting Recessed - Housing Collection 5-Inch Recessed shallow housing in nickel-plated brass screw shell finish, is suitable for field inspection of wiring. This utilitarian/commodity recessed shallow housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Housing is UL/cUL listed.
  • Universal J-box with snap-out sides
  • Shallow housing for 2X6 construction
  • Housing adjusts from 1/2 - 1-1/2-Inch thick ceilings
  • Removable housing for field inspection of wiring
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Has porcelain socket

Overview

Progress Lighting Recessed - Housing Collection 5-Inch Recessed shallow housing in nickel-plated brass screw shell finish, is suitable for field inspection of wiring. This utilitarian/commodity recessed shallow housing accommodates one incandescent lamp. Lamp comes with medium socket. This round housing is ceiling joist mountable. Housing is UL/cUL listed.

Specifications

Trim Size
5 Inch
Shade Type
No
Lamp Type/Designation
Incandescent
Lamp Included
No
Component Type
Housing
Trim Type
No
UPC
78524710639
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P84-AT
Ceiling Type
Insulated/Non-Insulated, Air-Tight
Brand Name
Progress Lighting
Mounting
Ceiling Joists/In Suspended Ceilings
Item Name
Recessed Shallow Housing
Dimmable
No
Dimensions
7-7/8 Inch Width x 5-1/2 Inch Depth x 10-3/4 Inch Height
Degree of Protection
No
Number of Lamps
1.0000
Style
Utilitarian/Commodity
Energy Star Flag
No
Socket Type
Medium
Shape
Round
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785247106394
Standards
UL Listed, cUL Certified
Finish
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.