Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P83-26ICAT IC/Air-Tight 6-Inch Vertical Lamp Recessed Housing 1-Light Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P83-26ICAT IC/Air-Tight 6-Inch Vertical Lamp Recessed Housing 1-Light Galvanized

SKU: 1300
Progress Lighting Recessed - Housing Collection Vertical lamp 6-Inch recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing accommodates one 26-Watt triple tube compact fluorescent lamp. Lamp with electronic NPF ballast, has voltage rating of 120-Volts. Lamp comes with 4-Pin socket. This ceiling joist mountable. Housing is UL listed.
  • Universal J-box with snap-out sides
  • Preinstalled 4-Port wire quick-connects
  • Notched housing provides chalkline alignment
  • Removable housing for field inspection of wiring

Overview

Progress Lighting Recessed - Housing Collection Vertical lamp 6-Inch recessed housing in galvanized finish, features steel construction. This utilitarian/commodity recessed housing accommodates one 26-Watt triple tube compact fluorescent lamp. Lamp with electronic NPF ballast, has voltage rating of 120-Volts. Lamp comes with 4-Pin socket. This ceiling joist mountable. Housing is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
1.0000
Shape
No
Socket Type
4-Pin
Type
Vertical Lamp
Voltage Rating
120 Volt
Ceiling Type
Insulated, Air-Tight
Energy Star Flag
Yes
Standards
UL Listed
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
26 Watt Triple Tube CFL
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785247177066
Style
Utilitarian/Commodity
Mounting
Ceiling Joists/In Suspended Ceilings
UPC
78524717706
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P83-26ICAT
Ballast Type
120 Volt NPF Electronic
Lamp Wattage
26 Watt
Item Name
Recessed Housing
Finish
Galvanized
Dimmable
No
Dimensions
7-7/8 Inch Width x 7-1/2 Inch Depth x 10-3/4 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Construction
Steel
Eclipse Keywords Numeric
78524712361

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.