Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P821-FB Non-IC 6-Inch 2-Hour Fire-Resistant Recessed Housing 1-Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P821-FB Non-IC 6-Inch 2-Hour Fire-Resistant Recessed Housing 1-Light

SKU: 1010
Progress Lighting Fire-Box® Recessed - Housing Collection 6-Inch Recessed housing in nickel-plated brass screw shell finish, features steel construction. This utilitarian/commodity recessed housing accommodates one incandescent lamp. Lamp comes with medium socket. This housing is ceiling joist mountable. Housing is UL/cUL listed.
  • Universal J-box with snap-out sides
  • Adjustment for ceiling thickness from 1/2 - 2-Inch
  • Fits into 2X8 construction
  • Access door in housing for field inspection of wiring
  • Up to 2-hour fire-resistant design

Overview

Progress Lighting Fire-Box® Recessed - Housing Collection 6-Inch Recessed housing in nickel-plated brass screw shell finish, features steel construction. This utilitarian/commodity recessed housing accommodates one incandescent lamp. Lamp comes with medium socket. This housing is ceiling joist mountable. Housing is UL/cUL listed.

Specifications

Lamp Type/Designation
Incandescent
Shape
No
Socket Type
Medium
Style
Utilitarian/Commodity
Type
2-Hour, Fire-Resistant
Ceiling Type
Non-Insulated
Lamp Included
No
Number of Lamps
1.0000
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785247105946
UPC
78524710594
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P821-FB
Mounting
Ceiling Joists/In Suspended Ceilings
Brand Name
Progress Lighting
Construction
Steel
Item Name
Recessed Housing
Finish
No
Dimmable
No
Dimensions
13-3/8 Inch Width x 9-3/16 Inch Depth x 9-9/16 Inch Height
Degree of Protection
No
Standards
UL Listed, cUL Certified (Feed Through Branch Wiring)
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.