Progress Lighting P8176-28 IC/Non-IC 5-Inch Eyeball Recessed Trim Round 1-Light White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8176-28 IC/Non-IC 5-Inch Eyeball Recessed Trim Round 1-Light White

SKU: 3857
Progress Lighting Recessed - Trim Collection 5-Inch Recessed eyeball trim in white finish, features steel construction. This utilitarian/commodity recessed eyeball trim accommodates one 75-Watt PAR-30 short neck incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Trim is UL/cUL listed.
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Ceiling mountable design
  • Has trim size of 5-inches

Overview

Progress Lighting Recessed - Trim Collection 5-Inch Recessed eyeball trim in white finish, features steel construction. This utilitarian/commodity recessed eyeball trim accommodates one 75-Watt PAR-30 short neck incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Trim is UL/cUL listed.

Specifications

Trim Size
5 Inch
Shade Type
No
Lamp Type/Designation
75 Watt PAR30 Short Neck Incandescent
Lamp Included
No
Component Type
Trim
Trim Type
Eyeball
UPC
78524781761
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8176-28
Ceiling Type
Insulated/Non-Insulated
Brand Name
Progress Lighting
Lamp Wattage
75 Watt
Mounting
Ceiling In Recessed Housing
Item Name
Recessed Trim
Dimmable
No
Dimensions
6-3/8 Inch Width x 4-7/8 Inch Height
Degree of Protection
No
Construction
Steel
Number of Lamps
1.0000
Style
Utilitarian/Commodity
Energy Star Flag
No
Socket Type
PAR30 Medium
Shape
Round
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00785247817610
Standards
UL Listed, cUL Certified
Finish
White

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.