Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8077-28 IC/Non-IC 6-Inch Eyeball Recessed Mini Trim With Baffle Round 1-Light White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8077-28 IC/Non-IC 6-Inch Eyeball Recessed Mini Trim With Baffle Round 1-Light White

SKU: 111053
Progress Lighting Recessed - Trim Collection 6-Inch Recessed mini eyeball trim in white finish, features steel construction. This utilitarian/commodity recessed mini eyeball trim with baffle, accommodates one R20, PAR16 and PAR20 incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Built-in bracket accepts trim-lok spring. Trim is UL/cUL listed.
  • Trim-Lok action forces trim to fit snugly against the ceiling while socket mounts directly to top of ball for consistent lamp position
  • Ceiling mountable design
  • Has trim size of 6-inches

Overview

Progress Lighting Recessed - Trim Collection 6-Inch Recessed mini eyeball trim in white finish, features steel construction. This utilitarian/commodity recessed mini eyeball trim with baffle, accommodates one R20, PAR16 and PAR20 incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Built-in bracket accepts trim-lok spring. Trim is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
1.0000
Shape
Round
sku
111053
Socket Type
R20/PAR16/PAR20
Ceiling Type
Insulated/Non-Insulated
Energy Star Flag
No
Standards
UL Listed, cUL Certified
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
R20, PAR16 and PAR20 Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Eyeball
RoHS Flag
Contact manufacturer
UNSPSC
39111541
GTIN
00785247807710
Style
Utilitarian/Commodity
Mounting
Ceiling In Recessed Housing
UPC
78524780771
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8077-28
Item Name
Recessed Mini Trim With Baffle
Finish
White
Dimmable
No
Dimensions
7-3/4 Inch Width x 4-3/4 Inch Height
Degree of Protection
No
Brand Name
Progress Lighting
Construction
Steel
Hazardous Materials Code
B
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.