Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8068-21A IC/Non-IC 6-Inch Round Recessed Cone Trim 1-Light Clear Alzak

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8068-21A IC/Non-IC 6-Inch Round Recessed Cone Trim 1-Light Clear Alzak

SKU: 3761
Progress Lighting Recessed - Trim Collection 6-Inch Recessed cone trim in clear alzak finish, features aluminum construction. This utilitarian/commodity recessed cone trim accommodates one 150-Watt BR40 fluorescent, 150-Watt PAR38/FL, 40-Watt A-19, 65-Watt BR30 fluorescent, 75-Watt PAR30 short neck, 75-Watt PAR30 fluorescent or 13-Watt quad compact fluorescent lamp. This round trim is ceiling mountable. Trim is UL/cUL listed.
  • Trim-Lok action forces trim to fit snugly against the ceiling
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Bright white powdered painted integral metal flange

Overview

Progress Lighting Recessed - Trim Collection 6-Inch Recessed cone trim in clear alzak finish, features aluminum construction. This utilitarian/commodity recessed cone trim accommodates one 150-Watt BR40 fluorescent, 150-Watt PAR38/FL, 40-Watt A-19, 65-Watt BR30 fluorescent, 75-Watt PAR30 short neck, 75-Watt PAR30 fluorescent or 13-Watt quad compact fluorescent lamp. This round trim is ceiling mountable. Trim is UL/cUL listed.

Specifications

Lamp Type/Designation
150 Watt BR40 Fluorescent, 150 Watt PAR38/FL, 40 Watt A19, 65 Watt BR30 Fluorescent, 75 Watt PAR30 Short Neck, 75 Watt PAR30 Fluorescent, 13 Watt Quad CFL
Shape
Round
Socket Type
BR30/BR40/PAR38/PAR30
Style
Utilitarian/Commodity
Ceiling Type
Insulated/Non-Insulated
Lamp Included
No
Number of Lamps
1.0000
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00785247806843
UPC
78524780684
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8068-21A
Mounting
Ceiling In Recessed Housing
Brand Name
Progress Lighting
Construction
Aluminum
Lamp Wattage
13/40/65/75/150 Watt
Item Name
Recessed Cone Trim
Finish
Clear Alzak®
Dimmable
No
Dimensions
7-3/4 Inch Width x 4-3/4 Inch Height
Degree of Protection
No
Standards
UL Listed, cUL Certified

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.