Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8066-09 IC/Non-IC 6-Inch Step Baffle Vertical Lamp Recessed Trim Round 1-Light Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8066-09 IC/Non-IC 6-Inch Step Baffle Vertical Lamp Recessed Trim Round 1-Light Brushed Nickel

SKU: 1085
Progress Lighting Recessed - Trim Collection Vertical lamp 6-Inch recessed step baffle trim in brushed nickel finish, features one-piece aluminum construction. This utilitarian/commodity recessed step baffle trim accommodates one compact fluorescent lamp. This round trim is ceiling mountable. Trim-lok action forces trim to fit snugly against the ceiling. Trim is UL/cUL listed.
  • Trim-Lok action forces trim to fit snugly against the ceiling
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Bright white powdered painted metal flange, Integral to trim, no light leaks around trim flange
  • Trim-Lok action forces trim to fit snugly against the ceiling while socket mounts to trim for optimum performance and consistent lamp position
  • Maximum overall length of lamp cannot exceed 5.5-inches

Overview

Progress Lighting Recessed - Trim Collection Vertical lamp 6-Inch recessed step baffle trim in brushed nickel finish, features one-piece aluminum construction. This utilitarian/commodity recessed step baffle trim accommodates one compact fluorescent lamp. This round trim is ceiling mountable. Trim-lok action forces trim to fit snugly against the ceiling. Trim is UL/cUL listed.

Specifications

Standards
UL Listed, cUL Certified
Number of Lamps
1.0000
Shape
Round
Mounting
Ceiling In Recessed Housing
Socket Type
No
Style
Utilitarian/Commodity
Type
Vertical Lamp
Ceiling Type
Insulated/Non-Insulated
Energy Star Flag
No
GTIN
00785247110490
Country Of Origin
Mexico
Lamp Included
No
Lamp Type/Designation
CFL
Shade Type
No
Trim Size
6 Inch
Made In America
Yes
Component Type
Trim
Trim Type
Step Baffle
RoHS Flag
Contact manufacturer
UNSPSC
39111541
Manufacturer Part Number
P8066-09
Manufacturer Name
Progress Lighting
UPC
78524711049
Dimensions
7-3/4 Inch Width x 4-3/4 Inch Height
Item Name
Recessed Trim
Finish
Brushed Nickel
Dimmable
No
Degree of Protection
No
Construction
1-Piece Aluminum
Brand Name
Progress Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.