Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P8063-28 IC/Non-IC 6-Inch Step Baffle Recessed Trim Round 1-Light White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8063-28 IC/Non-IC 6-Inch Step Baffle Recessed Trim Round 1-Light White

SKU: 3724
Progress Lighting Recessed - Trim Collection 6-Inch Recessed step baffle trim in white finish, features one-piece aluminum construction. This utilitarian/commodity recessed step baffle trim accommodates one 65-Watt BR30, 75-Watt PAR30 short neck or 75-Watt PAR30L lamp. This round trim is ceiling mountable and is suitable for shallow housing. It covers irregular ceiling openings. Trim is UL/cUL listed.
  • Comes in white color
  • Measures 7-3/4-Inch x 4-3/4-Inch
  • Has trim size of 6-inches

Overview

Progress Lighting Recessed - Trim Collection 6-Inch Recessed step baffle trim in white finish, features one-piece aluminum construction. This utilitarian/commodity recessed step baffle trim accommodates one 65-Watt BR30, 75-Watt PAR30 short neck or 75-Watt PAR30L lamp. This round trim is ceiling mountable and is suitable for shallow housing. It covers irregular ceiling openings. Trim is UL/cUL listed.

Specifications

Lamp Type/Designation
65 Watt BR30/75 PAR30 Long Neck/Short Neck
Shape
Round
Socket Type
BR30/PAR30
Style
Utilitarian/Commodity
Ceiling Type
Insulated/Non-Insulated
Lamp Included
No
Number of Lamps
1.0000
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Step Baffle
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00785247806317
UPC
78524780631
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8063-28
Mounting
Ceiling In Recessed Housing
Brand Name
Progress Lighting
Construction
1-Piece Aluminum
Lamp Wattage
65/75 Watt
Item Name
Recessed Trim
Finish
White
Dimmable
No
Dimensions
7-3/4 Inch Width x 4-3/4 Inch Height
Degree of Protection
No
Standards
UL Listed, cUL Certified

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.