Progress Lighting P8047-31 IC/Non-IC 4-Inch Wall Washer Recessed Trim Round 1-Light Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P8047-31 IC/Non-IC 4-Inch Wall Washer Recessed Trim Round 1-Light Black

SKU: 3677
Progress Lighting Recessed - Trim Collection 4-Inch Recessed wall washer trim in black finish, features steel construction. This utilitarian/commodity recessed wall washer trim accommodates one 30-Watt R20 incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Trim is UL/cUL listed.
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Covers irregular ceiling openings
  • Has trim size of 4-inches

Overview

Progress Lighting Recessed - Trim Collection 4-Inch Recessed wall washer trim in black finish, features steel construction. This utilitarian/commodity recessed wall washer trim accommodates one 30-Watt R20 incandescent lamp. This round trim is ceiling mountable and covers irregular ceiling openings. Trim is UL/cUL listed.

Specifications

Trim Size
4 Inch
Shade Type
No
Lamp Type/Designation
30 Watt R20 Incandescent
Lamp Included
No
Component Type
Trim
Trim Type
Wall Wash Baffle
UPC
78524780471
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P8047-31
Ceiling Type
Insulated/Non-Insulated
Brand Name
Progress Lighting
Lamp Wattage
30 Watt
Mounting
Ceiling In Recessed Housing
Item Name
Recessed Trim
Dimmable
No
Dimensions
5 Inch Width x 4 Inch Height
Degree of Protection
No
Construction
Steel
Number of Lamps
1.0000
Style
Utilitarian/Commodity
Energy Star Flag
No
Socket Type
No
Shape
Round
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111531
GTIN
00785247804719
Standards
UL Listed, cUL Certified
Finish
Black

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.