Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P745-IC IC 6-Inch Recessed 45-Degree Slope Remodel Housing 1-Light Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P745-IC IC 6-Inch Recessed 45-Degree Slope Remodel Housing 1-Light Galvanized

SKU: 1019

Overview

Progress Lighting Recessed - Housing Collection Remodel 6-Inch recessed 45-degree slope housing in galvanized finish, features steel construction. This utilitarian/commodity recessed 45-degree slope housing accommodates one 65-/75-Watt incandescent lamp. Lamp comes with PAR-30 or R-30 socket. This housing is ceiling joist mountable. Housing is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Recessed 45 Degree Slope Remodel Housing
Component Type
Housing
Construction
Steel
Country Of Origin
Mexico
Shape
No
Shade Type
No
RoHS Flag
Contact manufacturer
Socket Type
PAR30/R30 Medium
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
No
sku
1019
UPC
78524710632
UNSPSC
39111530
Trim Size
6 Inch
Ceiling Type
Insulated
Brand Name
Progress Lighting
Style
Utilitarian/Commodity
Standards
UL Listed, cUL Certified
Energy Star Flag
No
Dimensions
19 Inch Width x 7-1/4 Inch Height
Mounting
Ceiling Joists/In Suspended Ceilings
GTIN
00785247106325
Number of Lamps
1.0000
Finish
Galvanized
Manufacturer Part Number
P745-IC
Manufacturer Name
Progress Lighting
Lamp Wattage
65/75 Watt
Lamp Type/Designation
65/75 Watt Incandescent
Hazardous Materials Code
B
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.