Progress Lighting P7189-30STR 2-Light Wrap Linear Slimline Wrap Modular Fluorescent Fixture 32-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P7189-30STR 2-Light Wrap Linear Slimline Wrap Modular Fluorescent Fixture 32-Watt 120-Volt White

SKU: 1241
Progress Lighting Linear Fluorescent Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade of this light brings elegance to home. This contemporary/modern style light uses two 32-Watt F32T8 linear fluorescent lamps. This 2-Pin twist-in socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 50-5/8-Inch x 6-1/4-Inch x 2-1/2-Inch. This wall/ceiling mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.
  • Lens snaps in place
  • Very shallow profile of size 2-1/2-inches
  • Removable cover for in-line wiring
  • Chassis covers a standard 4-Inch hexagonal recessed outlet box

Overview

Progress Lighting Linear Fluorescent Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade of this light brings elegance to home. This contemporary/modern style light uses two 32-Watt F32T8 linear fluorescent lamps. This 2-Pin twist-in socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 50-5/8-Inch x 6-1/4-Inch x 2-1/2-Inch. This wall/ceiling mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.

Specifications

Voltage Rating
120 Volt
Type
Linear
Style
Contemporary/Modern
Socket Type
Bi-Pin Twist-In
Shape
No
Number of Lamps
2.0000
Mounting
Ceiling/Wall
Fixture Wattage
64 Watt
Lamp Included
No
Lamp Type/Designation
(2) 32 Watt F32T8 Linear Fluorescent
Shade Size
47-5/8 Inch Dia x 6-5/8 Inch Height
Shade Type
Extruded Frosted Acrylic Lens
Standards
UL Listed, cUL Certified, Energy Star and Reg Qualified
GTIN
00785247118236
UNSPSC
39111501
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
Yes
Brand Name
Progress Lighting
Lamp Wattage
32 Watt
UPC
78524711823
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P7189-30STR
Degree of Protection
No
Finish
Baked White Enamel
Ballast Type
120 Volt NPF Electronic
Construction
Steel
Dimensions
50-5/8 Inch Length x 6-1/4 Inch Width x 2-1/2 Inch Height
Dimmable
No
Item Name
Slimline Wrap Modular Fluorescent Fixture

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.