Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P7189-30STR 2-Light Ceiling/Wallmount Wrap Linear Slimline Wrap Modular Fluorescent Fixture 32-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P7189-30STR 2-Light Ceiling/Wallmount Wrap Linear Slimline Wrap Modular Fluorescent Fixture 32-Watt 120-Volt White

SKU: 1241
Progress Lighting Linear Fluorescent Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade of this light brings elegance to home. This contemporary/modern style light uses two 32-Watt F32T8 linear fluorescent lamps. This 2-Pin twist-in socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 50-5/8-Inch x 6-1/4-Inch x 2-1/2-Inch. This wall/ceiling mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.
  • Lens snaps in place
  • Very shallow profile of size 2-1/2-inches
  • Removable cover for in-line wiring
  • Chassis covers a standard 4-Inch hexagonal recessed outlet box

Overview

Progress Lighting Linear Fluorescent Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade of this light brings elegance to home. This contemporary/modern style light uses two 32-Watt F32T8 linear fluorescent lamps. This 2-Pin twist-in socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 50-5/8-Inch x 6-1/4-Inch x 2-1/2-Inch. This wall/ceiling mountable light comes with 6-Inch lead wire for hassle-free installation. It is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Linear
Number of Lamps
2.0000
Voltage Rating
120 Volt
Style
Contemporary/Modern
sku
1241
Standards
UL Listed, cUL Certified, Energy Star and Reg Qualified
UNSPSC
39111501
Brand Name
Progress Lighting
Socket Type
Bi-Pin Twist-In
Shade Type
Extruded Frosted Acrylic Lens
Shade Size
47-5/8 Inch Dia x 6-5/8 Inch Height
UPC
78524711823
RoHS Flag
Contact manufacturer
Ballast Type
120 Volt NPF Electronic
Shape
No
Fixture Wattage
64 Watt
Finish
Baked White Enamel
Energy Star Flag
Yes
Dimmable
No
Dimensions
50-5/8 Inch Length x 6-1/4 Inch Width x 2-1/2 Inch Height
Degree of Protection
No
Country Of Origin
China
Construction
Steel
GTIN
00785247118236
Manufacturer Part Number
P7189-30STR
Mounting
Ceiling/Wall
Lamp Wattage
32 Watt
Lamp Type/Designation
(2) 32 Watt F32T8 Linear Fluorescent
Lamp Included
No
Item Name
Slimline Wrap Modular Fluorescent Fixture
Manufacturer Name
Progress Lighting
Hazardous Materials Code
B

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.