Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Progress Lighting P7137-30STR 2-Light Wrap Linear Slimline Wrap Modular Fluorescent Fixture 17-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P7137-30STR 2-Light Wrap Linear Slimline Wrap Modular Fluorescent Fixture 17-Watt 120-Volt White

SKU: 1250
Progress Lighting Linear Fluorescent Bath Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade brings elegance to home. This contemporary/modern style light uses two 17-Watt F17T8 linear fluorescent lamps. Ceramic lamp socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 26-3/4-Inch x 6-1/4-Inch x 2-1/2-Inch. Ceiling mountable light is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.
  • Mounting chassis covers a standard 4-Inch hexagonal recessed outlet box
  • Suitable for utility lighting and bathroom lighting
  • Has voltage rating of 120-Volts

Overview

Progress Lighting Linear Fluorescent Bath Collection 2-Light slim line wrap modular linear fluorescent light in white baked enamel finish, features high-strength steel construction. Extruded frosted acrylic lens shade brings elegance to home. This contemporary/modern style light uses two 17-Watt F17T8 linear fluorescent lamps. Ceramic lamp socket lamp with 120-Volt NPF electronic ballast has voltage rating of 120-Volts. It measures 26-3/4-Inch x 6-1/4-Inch x 2-1/2-Inch. Ceiling mountable light is ideal for utility lighting and/or bathroom lighting. Light is UL/cUL listed and Energy Star qualified.

Specifications

Voltage Rating
120 Volt
Type
Linear
Style
Contemporary/Modern
Socket Type
Bi-Pin Twist-In
Shape
No
Number of Lamps
2.0000
Mounting
Ceiling
Fixture Wattage
34 Watt
Lamp Included
No
Lamp Type/Designation
(2) 17 Watt F17T8 Linear Fluorescent
Shade Size
23-5/8 Inch Dia x 2-1/2 Inch Height
Shade Type
Extruded Frosted Acrylic Lens
Standards
UL Listed, cUL Certified, Energy Star and Reg Qualified
GTIN
00785247118748
UNSPSC
39111501
RoHS Flag
Contact manufacturer
Country Of Origin
China
Energy Star Flag
Yes
Manufacturer Part Number
P7137-30STR
Manufacturer Name
Progress Lighting
UPC
78524711874
Lamp Wattage
17 Watt
Dimmable
No
Ballast Type
120 Volt NPF Electronic
Brand Name
Progress Lighting
Construction
Steel
Degree of Protection
No
Dimensions
26-3/4 Inch Length x 6-1/4 Inch Width x 2-1/2 Inch Height
Item Name
Slimline Wrap Modular Fluorescent Fixture
Finish
Baked White Enamel
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.